Round Floor Drain, PVC, Nickel Bronze, 3", Solvent-Weld (Discontinued)
- Mfr # FR05NIP3S-C
- Zoro # G5411782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR05NIP3S-C
Zoro #
G5411782
UPC #
670240883628
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3"
Length (In.)
5"
Details
Material of Construction
PVC, Nickel Bronze
Type
Round
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Floor Drain
Description
Floor Drain,Round,PVC 3 In.,Weld 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.