Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Pipe Dia., Steel, Grease Interceptor Trap

  • Mfr # GT2700-20-3NH

  • Zoro # G4438034


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3 in
Material of Construction - Drains
Coated Fabricated Steel
Capacity
40 lb
Connection Type
No Hub
Flow Rate - Drains
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2700-20-3NH
Zoro #
G4438034
UPC #
670240469846
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3 in
Overall Depth
15 in
Overall Height
15 in
Overall Width
17 1/4 in
Pipe Dia. (In.)
3"
Length (In.)
24-1/8"
Overall Length
24 1/8 in
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in

Details

Material of Construction - Drains
Coated Fabricated Steel
Capacity
40 lb
Connection Type
No Hub
Flow Rate - Drains
20 gpm
Capacity - Drains
40 lb
Includes
Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device
Flow Rate
20 gpm
Application - Interceptors
Fat, Grease, Oil
Item
Grease Interceptor Trap
Material of Construction
Steel
For Use With
High-Demand Environments, Restaurant, Commercial Kitchen
Connection
No Hub
Standards
UPC
Material
Steel
Features
Silicon Odor Seal
Finish
Coated Fabricated Steel
Flow Rate (gpm)
20 gpm
Application
Grease
Product Type
Grease Interceptor
Outlet Connection Type
No Hub
Inlet Connection Type
No Hub
Color
Gray
Maximum Temperature
160 Degrees F

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 15 in, Overall Width 17 1/4 in, Color Gray, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Overall Diameter Not Applicable, Inlet Pipe Size 3 in, Finish Coated, Flow Rate 20 gpm, Capacity 40 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 3 in, Overall Length 24 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.