3.5 GAL EZ FLUSH VALVE W/ ALL CPM HOUSING 13'TUBE

  • Mfr # ZER6000AV-1-CPM

  • Zoro # G7724834


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
For Use With
Water Closet
Manufacturers Warranty Length
3 yr
Gallons per Flush
3.5 gpf
Flush Mode
Single Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000AV-1-CPM
Zoro #
G7724834
UPC #
612052089775
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Gal Ez Flush Valve W/ All Cpm Housing 13
Finish
Chrome-Plated
For Use With
Water Closet
Gallons per Flush
3.5 gpf
Flush Mode
Single Flush
Standards
ADA Compliant
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Pressure Range
10 to 100 psi
Battery Life
3 yr
Basic Power Source
Battery
Series
AquaSense(R)
Rough-In
16 in
Fixture Connection
Top Spud
Spud Coupling
1 1/2 in
Brand and Series
Zurn AquaVantage ZER6000AV
Product Type
Toilet Flush Valve Body
Compatible Product Type
Toilets
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.