Toilet Automatic Flush Valve, 3.5 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZER6000AV-CPM

  • Zoro # G2617535


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZER6000AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-CPM
Zoro #
G2617535
UPC #
670240529243
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Overall Height
14"
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZER6000AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Power Source
(4)C Cell Batteries
Item
Automatic Flush Valve
Includes
Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Exposed/Concealed
Exposed
Finish
Polished Chrome
Fixture Type
Toilet
Valve Design
Diaphragm
Battery Life
3 yr @ 3000 Flushes/Month
Sensor Range
8 in to 54 in
Connection Location
Top
Pressure Range
20 to 100 psi
Standards
ADA Compliant
Series
AquaVantage(R)
Spud Location
Top
Product Type
Toilet Flush Valve Body
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.