Zoro Homepage

3/8-1/2-3/4 Crimp Tool Ga

  • Mfr # QGA234P

  • Zoro # G615819551


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Overall Length
3.25 in
Width
2.25 in
Height
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGA234P
Zoro #
G615819551
UPC #
84169201423
Country of Origin
Germany

Dimensions

Overall Length
3.25 in
Width
2.25 in
Height
0.102 in

Description

Zurn's crimp gauge for 3/8in, 1/2in, and 3/4in provides the security of validating the crimp before pressure testing


  • Durable construction stands up to tough environments
  • Used in potable plumbing systems
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 25-year limited warranty proven to last the lifetime of the building

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.