Zoro Homepage

3/8" Cleanout Wrench, Metal and Plastic

  • Mfr # P1470-PW

  • Zoro # G3894040


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Floor
Size
3/8"
Material of Construction
Metal and Plastic
Material
Metal, Plastic
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1470-PW
Zoro #
G3894040
UPC #
670240013544
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Overall Width
11 7/8 in
Overall Length
8 in

Details

Item
Phantom Code F/Penal Concealed Comp
Type
Floor
Material of Construction
Metal and Plastic
Material
Metal, Plastic
Fits Brand
Zurn
Finish
Unfinished
For Use With
Cleanouts
Inlet (In.)
3/8
For Use With Mfr. Model Number
Z1203-NL4-XB, Z1203-NR4-XB
Includes
Plug Wrench
Color
White
Compatible Manufacturer Part Number
Z1203-NL4-XB, Z1203-NR4-XB
Product Type
Carrier Wrench
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible SubBrand
Cleanouts

Description

Plug Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.