Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/8" W, 20" L Floor Drain Grate

  • Mfr # P4-CG

  • Zoro # G4437456


product price: $69.89
/ea

Key Features

Material of Construction
Cast Iron
Grid Material
Cast Iron
Height (In.)
3/4 in
Length (In.)
20 in
Connection
Drop In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-CG
Zoro #
G4437456
UPC #
670240556317
Country of Origin
United States

Dimensions

Height (In.)
3/4 in
Length (In.)
20 in
Width
4 1/8 in
Length
20"
Height
3/4 in
Overall Width
4 1/8 in
Overall Length
20 in
Overall Height
3/4 in

Details

Material of Construction
Cast Iron
Grid Material
Cast Iron
Connection
Drop In
For Use With
Trench Drains
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Connection - Drains
Drop In
Item
Grate
Color
Black
Standards
ANSI, DIN Rating of Class B
Material
Cast Iron
Product Type
Grate
Shape
Rectangular
For Use with Drain Type
Floor Drain
Grate Surface Type
Slotted
Drain Style
Rectangular
ADA Compliant
No
Installation Type
Drop-In

Description

Grate, Product Type Grate, Overall Width 4 1/8 in, Overall Length 20 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color Black, Grate Surface Type Slotted, Shape Rectangular, Load Capacity Not Applicable, ADA Compliant ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Trench Drain, Drain Style Rectangular, Compatible with Manufacturer Model Number Not Applicable, Standards ANSI, DIN Rating of Class B, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.