Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/8" W, 20" L Floor Drain Grate

  • Mfr # P4-HPP

  • Zoro # G4437386


product price: $48.50
/ea

Key Features

Material of Construction
Plastic
Grid Material
Polyethelene
Height (In.)
3/4 in
Length (In.)
20 in
Connection
Drop In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-HPP
Zoro #
G4437386
UPC #
670240548497
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3/4 in
Length (In.)
20 in
Length
20"
Width
4 1/8 in
Height
3/4 in
Overall Width
4 1/8 in
Overall Height
3/4 in
Overall Length
20 in

Details

Material of Construction
Plastic
Grid Material
Polyethelene
Connection
Drop In
Connection - Drains
Drop In
Standards
ANSI, DIN Rating of Class A
Item
Grate
Color - Drains
Gray
Material of Construction - Drains
Plastic
For Use With
Floor Drains
Material
Plastic
Color
Gray
Product Type
Grate
Grate Surface Type
Slotted
ADA Compliant
Yes
For Use with Drain Type
Floor Drain
Drain Style
Rectangular
Shape
Rectangular
Installation Type
Drop-In

Description

Grate, Product Type Grate, Overall Width 4 1/8 in, Overall Length 20 in, Overall Diameter Not Applicable, Material HDPE, Finish Unfinished, Installation Type Drop-In, Color Gray, Grate Surface Type Slotted, Shape Rectangular, Load Capacity Not Applicable, ADA Compliant ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Trench Drain, Drain Style Rectangular, Compatible with Manufacturer Model Number Not Applicable, Standards ANSI, DIN Rating of Class A, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.