Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain
Mfr # FD2210-PV4
Zoro # G5410297
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
- Height (In.) 5-1/16"
Product Information
- Brand Zurn
- MFR # FD2210-PV4
- Zoro # G5410297
- UPC # 670240464889
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 5-1/16" |
Length (In.) | 5-3/16" |
Overall Diameter | 5 1/4 in |
Pipe Outside Diameter | 4 in |
Body Diameter | 5 1/4 in |
Body Height | 3 3/8 in |
Details
Description
Floor Drain, Includes Grate Yes, Pipe Outside Diameter 4 in, Drain Material Plastic, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 3/8 in, Product Type Floor Drain, Drain Style Round, Overall Diameter 5 1/4 in, Body Diameter 5 1/4 in, Grate Finish Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size (853-040)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- Zurn Bell Traps and Drains