Zoro Homepage
This item is Discontinued.
Zurn Round Adjustable Round Cleanout, stainless steel, 4", Solvent-Weld EZC-AB4-SS

Round Adjustable Round Cleanout, stainless steel, 4", Solvent-Weld (Discontinued)

  • Mfr # EZC-AB4-SS
  • Zoro # G5410139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC-AB4-SS
Zoro #
G5410139
UPC #
889934119138
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
7-15/32"
Length (In.)
5"

Details

Material of Construction
stainless steel
Type
Round Adjustable
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Round Cleanout

Description

Round Cleanout,SS,ABS,4 In.,Solvent 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.