Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Supply/Return Header On Adj Bracket With Flow Meter

  • Mfr # QHAF-4

  • Zoro # G315798811


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Connection Type
PEX
Length
8 in
Height
4.5 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QHAF-4
Zoro #
G315798811
UPC #
84169008749
Country of Origin
Germany

Dimensions

Length
8 in
Height
4.5 in
Width
15 in

Details

Connection Type
PEX

Description

4-Circuit, 1in Manifold, Supply/Return with Bracket


  • Complete with integral flow meter and circuit balancing valve
  • Includes positive shut off valve and adjustable mounting brackets
  • Flow meters can be adjusted from 0.132 to 1.32-GPM
  • Rated for 150psi at a maximum temperature of 230°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.