Zoro Homepage

40" L x 5-3/8"W x 3/4" D Floor Grate

  • Mfr # P6-RPSC

  • Zoro # G8868937


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
"Stainless Steel"
Length (In.)
40 in
Depth
3/4 in
Width
5 3/8 in
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-RPSC
Zoro #
G8868937
UPC #
670240782228
Country of Origin
United States

Dimensions

Length (In.)
40 in
Depth
3/4 in
Width
5 3/8 in
Length
40"
Overall Length
40 in
Overall Height
7/8 in
Overall Width
5 3/8 in

Details

Material of Construction
"Stainless Steel"
Item
Grate
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Material
Stainless Steel
For Use With
Floor Drains
Wheel Load Rating
Class C
Color
Silver
Connection - Drains
Screw
Standards
ANSI, ASTM A351 Grade CF8 Type 304/A-240 Type 304, DIN Rating of Class C, H-20 Load Rated
Product Type
Grate
Installation Type
Screw-In
Shape
Rectangular
ADA Compliant
Yes
For Use with Drain Type
Floor Drain
Grate Surface Type
Slotted
Drain Style
Rectangular

Description

Grate, Product Type Grate, Overall Width 5 3/8 in, Overall Length 40 in, Overall Diameter Not Applicable, Material Stainless Steel, Finish Unfinished, Installation Type Screw-In, Color Gray, Grate Surface Type Slotted, Shape Rectangular, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 7/8 in, For Use with Drain Type Trench Drain, Drain Style Rectangular, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.