Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/8" W, 20" L Floor Drain Grate

  • Mfr # P6-DGE

  • Zoro # G4437377


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Ductile Iron
Grid Material
Ductile Iron
Height (In.)
3/4 in
Length (In.)
20 in
Connection
Drop In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-DGE
Zoro #
G4437377
UPC #
670240666931
Country of Origin
China

Dimensions

Height (In.)
3/4 in
Length (In.)
20 in
Length
20"
Depth
1 3/8 in
Width
5 3/8 in
Height
3/4 in
Overall Length
20 in
Overall Width
5 3/8 in
Overall Height
3/4 in

Details

Material of Construction
Ductile Iron
Grid Material
Ductile Iron
Connection
Drop In
For Use With
Floor Drains
Item
Grate
Color - Drains
Gray
Standards
ANSI, ASTM A536 Grade 80-55-06, DIN Rating of Class E, FAA Load Rated, H-20 Load Rated
Material
Iron
Material of Construction - Drains
Ductile Iron
Connection - Drains
Drop In
Color
Gray
Product Type
Grate
Shape
Rectangular
For Use with Drain Type
Floor Drain
Drain Style
Rectangular
Grate Surface Type
Slotted
Load Class
E
ADA Compliant
No
Installation Type
Drop-In

Description

Grate, Product Type Grate, Overall Width 5 3/8 in, Overall Length 20 in, Overall Diameter Not Applicable, Material Iron, Finish Unfinished, Installation Type Drop-In, Color Black, Grate Surface Type Slotted, Shape Rectangular, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Trench Drain, Drain Style Rectangular, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.