Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Dia, Bronze, Bronze, Round, Strainer

  • Mfr # PB400-5B-STR

  • Zoro # G5058444


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
5"
Material of Construction - Drains
Bronze
Color - Drains
Polished Bronze
Pipe Dia. (In.)
5
Material of Construction
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB400-5B-STR
Zoro #
G5058444
UPC #
670240689176
Country of Origin
China

Dimensions

Pipe Dia. - Drains
5"
Pipe Dia. (In.)
5
Size
5"
Overall Diameter
5 in
Overall Height
1/2 in

Details

Item
Strainer
Material of Construction - Drains
Bronze
Color - Drains
Polished Bronze
Material of Construction
Bronze
Color/Finish
Bronze
Type
Round
Includes
screws
Connection
Drop In
For Use With
Mfg. No. Z400B
Shape - Drains
Round
Color
Drains: Polished Bronze
Finish
Bronze
Material
Bronze
Color Finish
Polished Bronze
Pipe Dia In.
Drain: 5"
Product Type
Strainer
Shape
Round
Grate Surface Type
Square Holes
Installation Type
Drop-In
Drain Style
Round
ADA Compliant
No

Description

Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 5 in, Material Bronze, Finish Unfinished, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant ADA Compliant, Overall Height 1/2 in, For Use with Drain Type Not Applicable, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.