Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Dia, Bronze, Polished Nickel, Round Strainer

  • Mfr # PN400-5B-STR-W/SCR

  • Zoro # G5058453


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
5"
Material of Construction - Drains
Bronze
Color - Drains
Polished Nickel
Connection - Drains
Drop In
Pipe Dia. (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN400-5B-STR-W/SCR
Zoro #
G5058453
UPC #
670240689121
Country of Origin
China

Dimensions

Pipe Dia. - Drains
5"
Pipe Dia. (In.)
5
Overall Diameter
5 in
Overall Height
3/8 in

Details

Item
Round Strainer
Material of Construction - Drains
Bronze
Color - Drains
Polished Nickel
Connection - Drains
Drop In
Material of Construction
Bronze
Color/Finish
Polished Nickel
For Use With
Mfr. No. Z400B
Connection
Drop In
Includes
screws
Color
Bronze
Finish
Nickel Bronze
Material
Nickel Bronze
Product Type
Strainer
Grate Surface Type
Square Holes
Shape
Round
ADA Compliant
No
Installation Type
Drop-In
For Use with Drain Type
Sink Drain
Drain Style
Round

Description

Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 5 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Sink Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.