Zoro Homepage

Square Floor Drain, Nickel Bronze, 4-1/64", Solvent-Weld

  • Mfr # GR-FS05NI-P4S-PS-CC

  • Zoro # G5367686


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square
Color/Finish
Polished Nickel Bronze
Pipe Dia. (In.)
4-1/64"
Grid Material
Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-FS05NI-P4S-PS-CC
Zoro #
G5367686
UPC #
670240838512
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4-1/64"
Height (In.)
5-1/4 to 7
Length (In.)
8 in
Overall Diameter
8 in
Pipe Dia. - Drains
4 1/64 in
Overall Dia. (In.)
5
Height - Drains
5 1/4 in to 7 in
Overall Height
7 1/4 in
Body Diameter
5 in
Nominal Pipe Size
4 in
Pipe Outside Diameter
4 in
Body Height
4 in
Overall Length
5 in
Overall Width
5 in

Description

Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Plastic, Includes Cast Iron Clamping Collar, Connection Type Solvent Weld, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 5 in, Overall Length 5 in, Overall Diameter 8 in, Body Diameter 5 in, Overall Height 7 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.