5/5 Qickport Manifold Preassembled With 10 1/2in Ball Valves

  • Mfr # QPPM10-3

  • Zoro # G715778642


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Width
6 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPPM10-3
Zoro #
G715778642
UPC #
84169683519
Country of Origin
Germany

Dimensions

Overall Height
3 in
Overall Width
6 in
Overall Length
13 in

Description

QickPort Preassembled Manifold - 5 Hot 5 Cold Ports, 10-1/2in Male Outlets, 4 Male Inlet/Outlets, 10-1/2in Plastic Ball ValvesThe Zurn QickPort Manifold is designed for longevity and durability with corrosion resistant and stainless steel construction. The QickPort is ideal for plumbing applications with optimized port configurations.


  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • 10-year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.