Zoro Homepage

5/8in Medium Sized Crimping Tool

  • Mfr # QCRTJCM

  • Zoro # G715819543


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.75 in
Width
4 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRTJCM
Zoro #
G715819543
UPC #
84169683717
Country of Origin
Germany

Dimensions

Overall Length
11.75 in
Width
4 in
Height
1.25 in

Description

Zurn's copper crimp ring tool for 5/8in is for use with traditional copper crimp rings and QickCap copper crimp rings with positioning end cap


  • For use with 5/8" traditional copper crimp rings, and QickCap® copper crimp rings with positioning end cap
  • Durable construction stands up to tough environments
  • Used in potable plumbing systems
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • Capable up to sizes: 3/8", 1/2", 5/8", and 3/4"
  • Medium crimp tool for 3/8" copper crimp ring
  • Includes Go/No-Go gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.