Zoro Homepage

6-3/8 Dia, cast iron, Mill, Floor Grate

  • Mfr # P507-GRATE-USA

  • Zoro # G5058435


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
6-3/8"
Material of Construction - Drains
Cast Iron
Color - Drains
Blue
Connection - Drains
Drop In
Length (In.)
6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P507-GRATE-USA
Zoro #
G5058435
UPC #
670240025714
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
6-3/8"
Length (In.)
6-1/2
Pipe Dia. (In.)
6-3/8
Width
6-1/2"
Height (In.)
2
Height
2 in
Overall Length
6 1/2 in
Overall Height
2 in
Overall Width
6 1/2 in

Details

Item
Floor Grate
Material of Construction - Drains
Cast Iron
Color - Drains
Blue
Connection - Drains
Drop In
Material of Construction
cast iron
Color/Finish
Mill
For Use With
Mfr. No. Z507
Grid Material
Cast Iron
Color
Blue
Material
Cast Iron
Product Type
Grate
Load Class
B
ADA Compliant
No
Installation Type
Drop-In
For Use with Drain Type
Sink Drain
Grate Surface Type
Slotted
Drain Style
Square
Shape
Round

Description

Grate, Product Type Grate, Overall Width 6 1/2 in, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Material Cast Iron, Installation Type Drop-In, Color Blue, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 2 in, For Use with Drain Type Sink Drain, Drain Style Square, Load Class B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.