Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in x 40in Fabricated Galvanized Perforated Class A Grate - P.N. 640780034

  • Mfr # P6-PG

  • Zoro # G315797272


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
40 in
Width
5.38 in
Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-PG
Zoro #
G315797272
UPC #
670240477872
Country of Origin
United States

Dimensions

Length (In.)
40 in
Width
5.38 in
Height (In.)
0.75 in

Description

The P6-PG is a class A 6in galvanized steel fabricated /forated grate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.