Zoro Homepage

7-9/16" L Cast Iron Roof Drain Dome

  • Mfr # P125-DOME-CI

  • Zoro # G4437501


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Roof Drains
Color/Finish
Blue
Height (In.)
4 1/4 in
Length (In.)
7 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P125-DOME-CI
Zoro #
G4437501
UPC #
670240011038
Country of Origin
China

Dimensions

Height (In.)
4 1/4 in
Length (In.)
7 9/16 in
Overall Diameter
7 5/8 in
Height
4 1/4 in
Overall Height
5/8 in

Details

Material of Construction
cast iron
Type
Roof Drains
Color/Finish
Blue
For Use With
7-9/16 in Roof Drains
Connection - Drains
Screw
Color - Drains
Blue
Material of Construction - Drains
Cast Iron
Item
Dome Strainer
Color
Blue
Material
Cast Iron
Product Type
Dome Strainer
Shape
Round
Installation Type
Drop-In
For Use with Drain Type
Roof Drain
Drain Style
Round
Grate Surface Type
Slotted
ADA Compliant
No

Description

Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 7 5/8 in, Material Cast Iron, Installation Type Drop-In, Color Blue, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 5/8 in, For Use with Drain Type Roof Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.