Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Dia. Cast Iron Floor Grate

  • Mfr # P550-GRATE

  • Zoro # G4572032


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
8" Dia.
Color/Finish
Mill
Grid Material
Cast Iron
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550-GRATE
Zoro #
G4572032
UPC #
670240029309
Country of Origin
China

Dimensions

Length (In.)
8 in
Overall Diameter
8 in
Overall Height
1 1/4 in

Details

Material of Construction
cast iron
Type
8" Dia.
Color/Finish
Mill
Grid Material
Cast Iron
Material of Construction - Drains
Cast Iron
Item
Grate
For Use With
Mfr. No. Z550
Connection - Drains
Drop In
Color - Drains
Gray
Material
Cast Iron
Color
Duracoat Blue
Product Type
Grate
Grate Surface Type
Slotted
ADA Compliant
No
For Use with Drain Type
Sink Drain
Installation Type
Drop-In
Load Capacity
4,999 lb
Drain Style
Round
Shape
Round

Description

Grate, Product Type Grate, Overall Width Not Applicable, Overall Diameter 8 in, Material Cast Iron, Installation Type Drop-In, Color Duracoat Blue, Grate Surface Type Slotted, Shape Round, Load Capacity 4,999 lb, ADA Compliant No, Overall Height 1 1/4 in, For Use with Drain Type Sink Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.