Zoro Homepage

8" Mount, Spout, Chrome

  • Mfr # G67853

  • Zoro # G9042887


product price: $64.19
/ea

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Body Material
Brass
Connection
3/4-27 Male
Includes
Centerline Gooseneck Spout, O-Rings, Spacer Washer, Spout Nut, Swing Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67853
Zoro #
G9042887
UPC #
670240358751
Country of Origin
Viet Nam

Dimensions

Size
8 in
Outlet Height
6 1/8 in
Outlet Connection Size
3/4 in
Overall Depth
12 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Body Material
Brass
Item
Spout
Connection
3/4-27 Male
Includes
Centerline Gooseneck Spout, O-Rings, Spacer Washer, Spout Nut, Swing Washers
For Use With
Zurn Faucets
Standards
Lead Law Compliant
Series
AquaSpec(R)
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
For Location
Bathroom, Kitchen, Laboratory
Compatible Manufacturer Part Number
135X, GN8AJKABCP, Z85100-XL, Z85500-XL
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Style
Rigid/Swivel
Flow Type
3/4-27" Male Outlet Threads
Spout Shape
Gooseneck
Spout reach
5 1/8 in

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 135X, GN8AJKABCP, Z85100-XL, Z85500-XL, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.