Zoro Homepage

ABS Barrier Trap Seal Floor Drain

  • Mfr # Z1072-3

  • Zoro # G5413158


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Type
Trap Seal
Height (In.)
1-1/4"
Length (In.)
3-1/4"
Standards
IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1072-3
Zoro #
G5413158
UPC #
889934102901
Country of Origin
China

Dimensions

Height (In.)
1-1/4"
Length (In.)
3-1/4"
Overall Diameter
3 1/4 in
Fits Pipe Size
3 in

Details

Material of Construction
ABS
Type
Trap Seal
Standards
IAPMO
Ligature Resistant
No
Item
Floor Drain
Material
Silicone
Product Type
Floor Drain

Description

Floor Drain, Overall Diameter 3 1/4 in, Product Type Floor Drain, Standards IAPMO, Material Silicone, Ligature Resistant No, Fits Pipe Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.