Zoro Homepage
This item is Discontinued.
Zurn ABS; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Cleanout with Deck Plate EZC2-AB3-ST-CC

ABS; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Cleanout with Deck Plate (Discontinued)

  • Mfr # EZC2-AB3-ST-CC
  • Zoro # G8489864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC2-AB3-ST-CC
Zoro #
G8489864
UPC #
889934130782
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 5"
Overall Diameter
9-27/32"

Details

Item
Floor Cleanout with Deck Plate
Material of Construction
ABS; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Square
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
For Use With
For Protection During Concrete Pour
Pipe Dia In.
Outlet: 3"x 4"

Description

EZC2 ABS Clnout,5 In. NcklBrnzCover,SS Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.