Zoro Homepage

ABS; Deck Plate: Stainless Steel, Strainer: Round, Floor Cleanout

  • Mfr # CO2-AB2-SS

  • Zoro # G9888753


product price: $61.09
/ea

Key Features

Material of Construction
ABS; Deck Plate: Stainless Steel
Type
Strainer: Round
Connection
Solvent Weld
Size
Cover: 5"
Grid Material
Strainer: Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2-AB2-SS
Zoro #
G9888753
UPC #
889934128635
Country of Origin
China

Dimensions

Size
Cover: 5"
Length In.
9-27/32"

Details

Item
Floor Cleanout
Material of Construction
ABS; Deck Plate: Stainless Steel
Type
Strainer: Round
Connection
Solvent Weld
Grid Material
Strainer: Stainless Steel
For Use With
For Foot Traffic Areas
Pipe Dia In.
Outlet: 2"x 3"

Description

CO2-AB2-SS - Finished Area Deck Plate Fl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.