Zoro Homepage

ABS, Strainer: Square, Floor Cleanout

  • Mfr # EZC-AB3-ST-SS

  • Zoro # G9889557


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Type
Strainer: Square
Size
Cover: 5"
Grid Material
Strainer: Stainless Steel
For Use With
To The Tough Construction Environment with 3,000 lb. Load Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC-AB3-ST-SS
Zoro #
G9889557
UPC #
889934130164
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 5"

Details

Item
Floor Cleanout
Material of Construction
ABS
Type
Strainer: Square
Grid Material
Strainer: Stainless Steel
For Use With
To The Tough Construction Environment with 3,000 lb. Load Capacity
Connection
Solvent Weld
Pipe Dia In.
Outlet: 3"x 4"

Description

EZC ABS Cleanout w/5 In. Square Stnlss Stl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.