Zoro Homepage
This item is Discontinued.
Zurn ABS, Strainer: Square, Floor Drain EZ-AB4-ST

ABS, Strainer: Square, Floor Drain (Discontinued)

  • Mfr # EZ-AB4-ST
  • Zoro # G8489356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-AB4-ST
Zoro #
G8489356
UPC #
889934130126
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 5"

Details

Item
Floor Drain
Material of Construction
ABS
Type
Strainer: Square
For Use With
To The Tough Construction Environment with 3,000 lb. Load Capacity
Grid Material
Strainer: Nickel Bronze
Connection
Solvent Weld
Pipe Dia In.
Outlet: 4"

Description

EZ ABS Slab on Grade Drain w/5 In. Nickel B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.