Zoro Homepage

ABS, Strainer: Square, Floor Drain with Clamping Collar

  • Mfr # EZ1-AB3-S6

  • Zoro # G9889304


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Type
Strainer: Square
Size
Cover: 6"
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1-AB3-S6
Zoro #
G9889304
UPC #
889934127638
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 6"
Length In.
8-1/4"

Details

Item
Floor Drain with Clamping Collar
Material of Construction
ABS
Type
Strainer: Square
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
For Use With
For Protection During Concrete Pour
Pipe Dia In.
Outlet: 3"x 4"

Description

EZ1 ABS Drain w/6 In. Square Nckl Brnz Stra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.