Zoro Homepage

access panel and frame

  • Mfr # Z6199-BX12

  • Zoro # G7724859


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Fits Brand
Zurn
Finish
Satin
Flush Mode
Single Flush
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6199-BX12
Zoro #
G7724859
UPC #
670240434042
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
16 in
Overall Width
14 in

Details

Item
Access Panel And Frame
Material
Brass
Fits Brand
Zurn
Finish
Satin
Flush Mode
Single Flush
Standards
ADA
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop Cap
Color
Silver
Brand and Series
Zurn
Product Type
Access Panel and Frame
Compatible Brand
Zurn
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
Z6140AV

Description

Access Panel and Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.