Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Panel Door 14in X 50in

  • Mfr # QKPANEL54

  • Zoro # G715780430


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Door Height
0.75 in
Door Width
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QKPANEL54
Zoro #
G715780430
UPC #
84169686015
Country of Origin
Germany

Dimensions

Door Height
0.75 in
Door Width
16.75 in

Description

14in wide x various lengths Access Panel Door for QickPort Manifold. The QickPort is designed for longevity and durability with corrosion resistant and stainless steel construction. The QickPort is ideal for plumbing applications with optimized port configurations.


  • QickPort access panel available in 14" X 29", 38", and 54"
  • ABS construction
  • Paintable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.