Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcidResisting 8"x8" Enamel CoatedFloor, 3

  • Mfr # FD2378-PO3-H

  • Zoro # G9888796


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Grid Material
Strainer: PVC
For Use With
Recommended For Sanitary Installations
Connection
Push On
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2378-PO3-H
Zoro #
G9888796
UPC #
670240493247
Country of Origin
China

Dimensions

Size
8" x 8"
Length In.
8-11/16"

Details

Item
Floor Sink
Material of Construction
Cast Iron
Grid Material
Strainer: PVC
For Use With
Recommended For Sanitary Installations
Connection
Push On
Pipe Dia In.
Outlet: 3"
Color Finish
White Acid-Resisting Enamel Coating

Description

AcidResisting 8 In.x8 In. Enamel CoatedFloor,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.