AcidResistingEnamel 12"x12" CoatedFloor

  • Mfr # FD2376-NH3-F

  • Zoro # G9888333


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Size
12" x 12"
Grid Material
Strainer: PVC
Connection
No Hub
For Use With
Recommended For Sanitary Installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2376-NH3-F
Zoro #
G9888333
UPC #
670240491052
Country of Origin
China

Dimensions

Size
12" x 12"
Length In.
10-5/8"

Details

Item
Floor Sink
Material of Construction
Cast Iron
Grid Material
Strainer: PVC
Connection
No Hub
For Use With
Recommended For Sanitary Installations
Pipe Dia In.
Outlet: 3"
Color Finish
White Acid-Resisting Enamel Coating

Description

AcidResistingEnamel 12 In.x12 In. CoatedFloor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.