Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Kit, 1-3/16", Brass

  • Mfr # G66677

  • Zoro # G5385383


product price: $35.79
/ea

Key Features

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66677
Zoro #
G5385383
UPC #
-
Country of Origin
Thailand

Dimensions

Length (In.)
1-3/16
Overall Height
1 1/2 in
Overall Width
2 1/2 in
Overall Depth
3 1/2 in

Details

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Adapter, Gaskets, Union
For Use With
Zurn Faucets
Item
Adapter Kit
Series
AquaSpec(R)
Compatible Brand
Fisher
Includes Mixing Valve
Mixing Valve Not Included
Compatible Series
AquaSpec(R)
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold

Description

Adapter Kit, Finish Chrome, Overall Width 2 1/2 in, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.