Shop ZURN

Strt, Polymer, Comp.1/2in, MNPT1/16in

  • Mfr # QAFA33FQP
  • Zoro # G3640734

product price: 
$
5.99
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx Qickport x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAFA33FQP
Zoro #
G3640734
UPC #
084169678492
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
2 7/8 in
Fitting Side A Pipe Size
1/2 in
Thread Size B
1/2
Fitting Side B Pipe Size
1/2 in
Thread Size A
1/2
Thread Size 2
1/2
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
1/2
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Polyalloy
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx Qickport x FNPT
Standards
ASTM F2159, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
PEX Qickport x FNPT
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Material
Polyalloy
Fitting Shape
Straight
Fitting Material
Polymer
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
80 psi
Application
Potable Water
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
FPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
80 psi
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT

Description

Barbed Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FPT, Fitting Material Polymer, Material Grade Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Thread Size A 1/2, Thread Size B 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.