Zoro Homepage

Adaptor Floor Drain Adapter, PVC, 2", Hub

  • Mfr # JP2210-PV2

  • Zoro # G5412141


product price: $13.29
/ea

Key Features

Material of Construction
PVC
Type
Adaptor
Color/Finish
White
Pipe Dia. (In.)
2"
Height (In.)
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2210-PV2
Zoro #
G5412141
UPC #
670240532427
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
1-3/4"
Length (In.)
2-3/4"

Details

Material of Construction
PVC
Type
Adaptor
Color/Finish
White
Connection
Hub
Item
Floor Drain Adapter

Description

PVC Adapter,Floor Drains 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.