Zoro Homepage

Adjustable Adjustable Floor Drain, ABS, Cast Iron, 3", Hub

  • Mfr # FD2340-AB3

  • Zoro # G5411347


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS, Cast Iron
Type
Adjustable
Pipe Dia. (In.)
3"
Grid Material
Cast Iron
Height (In.)
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2340-AB3
Zoro #
G5411347
UPC #
670240467255
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
7-1/2"
Length (In.)
8-3/8"

Details

Material of Construction
ABS, Cast Iron
Type
Adjustable
Grid Material
Cast Iron
Connection
Hub
Item
Adjustable Floor Drain

Description

Adj. Floor Drain,ABS,Medium Duty,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.