Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Adjustable Nickel Drain, ABS, Nickel Bronze, 3", Solvent-Weld

  • Mfr # FD2210-AB3

  • Zoro # G5410321


product price: $58.79
/ea

Key Features

Material of Construction
ABS, Nickel Bronze
Type
Adjustable
Pipe Dia. (In.)
3"
Grid Material
Nickel Bronze
Height (In.)
5-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2210-AB3
Zoro #
G5410321
UPC #
670240464834
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
5-1/16"
Length (In.)
5-3/16"

Details

Material of Construction
ABS, Nickel Bronze
Type
Adjustable
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Adjustable Nickel Drain

Description

Adjustable Nickel Drain,ABS,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.