Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Floor Drain, PVC, Nickel Bronze, 2", Solvent-Weld

  • Mfr # FD2210-PV2

  • Zoro # G5410428


product price: $45.69
/ea

Key Features

Material of Construction
PVC, Nickel Bronze
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Nickel Bronze
Height (In.)
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2210-PV2
Zoro #
G5410428
UPC #
670240536333
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
3-5/8"
Length (In.)
5-3/16"
Overall Diameter
5 1/4 in
Body Height
1 7/8 in
Body Diameter
5 1/4 in
Pipe Outside Diameter
2 in

Details

Material of Construction
PVC, Nickel Bronze
Type
Adjustable
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Floor Drain
Drain Material
Plastic
Ligature Resistant
No
Connection Type
Solvent Weld
ADA Compliant
No
Drain Stopper Type
None
Includes Grate
Yes
Product Type
Floor Drain
Drain Style
Round
Grate Finish
Nickel

Description

Floor Drain, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Plastic, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 1 7/8 in, Product Type Floor Drain, Drain Style Round, Overall Diameter 5 1/4 in, Body Diameter 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.