Zoro Homepage

Adjustable Shower Drain, Cast iron, Brass, 2", Push On

  • Mfr # FD2254-PO2

  • Zoro # G5410927


product price: $60.39
/ea

Key Features

Material of Construction
Cast iron, Brass
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Brass
Height (In.)
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-PO2
Zoro #
G5410927
UPC #
670240402591
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-5/8"
Length (In.)
6-1/2"

Details

Material of Construction
Cast iron, Brass
Type
Adjustable
Grid Material
Brass
Connection
Push On
Item
Shower Drain

Description

Shower Drain,Push-On,Chrome Brass Top,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.