Zoro Homepage

Adjustable Shower Drain, Cast Iron, Nickel Bronze, 2", Caulk

  • Mfr # FD2254-IC2-S5

  • Zoro # G5410979


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron, Nickel Bronze
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Nickel Bronze
Height (In.)
5-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-IC2-S5
Zoro #
G5410979
UPC #
670240659667
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5-7/16"
Length (In.)
6-3/8"

Details

Material of Construction
Cast Iron, Nickel Bronze
Type
Adjustable
Grid Material
Nickel Bronze
Connection
Caulk
Item
Shower Drain

Description

Shower Drain,5 In. Square Nickel Top,2 In. IC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.