Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Square Shower Drain, Cast iron, Brass, 2", Push On

  • Mfr # FD2254-PO2-CS4

  • Zoro # G5410942


product price: $66.19
/ea

Key Features

Material of Construction
Cast iron, Brass
Type
Adjustable Square
Color/Finish
Chrome Plated
Pipe Dia. (In.)
2"
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-PO2-CS4
Zoro #
G5410942
UPC #
670240548930
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5-1/2"
Length (In.)
6-1/2"
Body Height
3 3/4 in
Body Diameter
6 1/2 in
Pipe Outside Diameter
2 in

Details

Material of Construction
Cast iron, Brass
Type
Adjustable Square
Color/Finish
Chrome Plated
Grid Material
Brass
Connection
Push On
Ligature Resistant
No
Item
Shower Drain
Drain Material
Cast Iron
Includes Grate
Yes
Drain Style
Square
ADA Compliant
No
Grate Finish
Chrome
Product Type
Shower Drain
Connection Type
Push On

Description

Shower Drain, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Cast Iron, Connection Type Push On, Ligature Resistant Not Ligature-Resistant, Body Height 3 3/4 in, Product Type Shower Drain, Drain Style Square, Body Diameter 6 1/2 in, Grate Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.