0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass

  • Mfr # 7440-94FC/WK

  • Zoro # G4053607


product price:  $16.69
/ea

Key Features

Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7440-94FC/WK
Zoro #
G4053607
UPC #
670240568006
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"-27

Details

Item
Aerator
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
Finish
Chrome
Standards
A112.18.1M
Material
Brass
Flow Rate (GPM)
0.5
Stream
Spray
Compliance
A112.18.1M
Type
Regular Dual Thread
Material of Construction
Brass
Series
Sierra(R)
Includes
Aerator
Product Type
Aerator
Connection Gender
Female
Vandal Resistance
Vandal-Resistant
Compatible Series
Sierra(R)
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
Pressure - Maximum
125 psi
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
Z7440-XL
Compatible Brand
Zurn

Description

Aerator, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Standards ASME A112.18.1M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.