This item is Discontinued.

Zurn 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc P6900-20E

1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (Discontinued)

  • Mfr # P6900-20E
  • Zoro # G1286792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6900-20E
Zoro #
G1286792
UPC #
670240606852
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Aerator
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Zurn
Finish
Chrome
Standards
ADA
Material
Zinc
Includes
Screen, Washer
For Use With
4JPC4, 2VEJ6, 2VEJ7, 2VEJ8, 2VEJ9
Type
Vandal Resistant
Flow Rate (GPM)
1.5
Material of Construction
Zinc
Residential / Commercial
Commercial

Description

Aerator, Thread Size Type Female, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards Vandal Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.