Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator Wrench, 1-3/8" Size, Plastic

  • Mfr # P6900-WRENCH-REG

  • Zoro # G5480329


product price: $10.72
/ea

Key Features

Material
Plastic
Finish
Gray
Material of Construction
Plastic
Color/Finish
Gray
Size
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-WRENCH-REG
Zoro #
G5480329
UPC #
889934082937
Country of Origin
United States

Dimensions

Size
1-3/8"
For Housing Size
Regular

Details

Material
Plastic
Finish
Gray
Material of Construction
Plastic
Item
Aerator Wrench/Spanner Key
Color/Finish
Gray
Outlet (In.)
13/16, 15/16, 5/8, 3/4
Inlet (In.)
13/16, 15/16, 5/8, 3/4
Inlet
13/16", 15/16", 5/8", 3/4"
Color
Gray
For Housing Gender
Female
Compatible Series
Zurn Cache
Product Type
Aerator Wrench/Spanner Key
Compatible Manufacturer Part Number
P6900-KEYS
Compatible Brand
Zurn

Description

Aerator Wrench, 1-3/8 In., Gray Color/Finish, Plastic Material of Construction, Features Protects Against Vandalism and Helps to Facilitate the Replacement of Cache Aerators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.