Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pressure Tester

  • Mfr # QHAIRT

  • Zoro # G915819565


product price: $74.25
/ea

Key Features

Height
2 in
Length
5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHAIRT
Zoro #
G915819565
UPC #
84169673251
Country of Origin
United States

Dimensions

Height
2 in
Length
5 in
Width
4 in

Description

Zurn's air pressure test kit with brass fittings includes a test gauge and schrader valve. It comes complete with 1in or 1-1/4in MNPT brass adapter that is compatible with Zurn radiant heating manifolds


  • Durable construction stands up to tough environments
  • Tool used to test PEX radiant heating systems
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 25-year limited warranty proven to last the lifetime of the building

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.