Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaFit Fulmer Series Snsr Soap Disp

  • Mfr # Z6951-SD

  • Zoro # G415819386


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Includes
Soap Dispenser, Mounting Hardware, Ac Adapter, Soap Bottle, Housing, Batteries
Material
Brass
Dispenser Color
Chrome
Height
2.9375 in
Finish
CP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6951-SD
Zoro #
G415819386
UPC #
889934144383
Country of Origin
China

Dimensions

Height
2.9375 in
Width
2.75 in
Length (In.)
6.75 in

Details

Includes
Soap Dispenser, Mounting Hardware, Ac Adapter, Soap Bottle, Housing, Batteries
Material
Brass
Dispenser Color
Chrome
Finish
CP

Description

Promote a cleaner restroom and handwashing best practices with Zurn's Z6951-SD Fulmer Sensor Soap Dispenser with touchless activation. Whether you require plug-in power for high traffic or battery power for a quick install, Z6951-SD is ideal for high-use commercial restrooms where easy maintenance, durability, and hands-free operation are necessary. this soap dispenser has a sleek, contemporary design with matching sensor faucet for coordinated, modern style. This unit also offers multiple finish options to customize your restroom.


  • Sleek, contemporary design with matching sensor faucet for coordinated, modern style
  • Hands-free operation deters germ transfer
  • Multiple finish options to customize your restroom
  • Battery or plug-in to meet site needs
  • 3-year limited warranty
  • Conveniently refillable with liquid soap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.