Aquaflsh Pls Snsr Exp EZ Bttry FV, 0.125 GPF, 11-1/2ft' R-I

  • Mfr # ZER6003PL-ULF-W2

  • Zoro # G915778664


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Mounting Position
Vertical
Size
0.75 in
Width
8 in
Material
Brass;Plastic;Rubber;Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6003PL-ULF-W2
Zoro #
G915778664
UPC #
889934191721
Country of Origin
United States

Dimensions

Size
0.75 in
Width
8 in
Height
13.5 in
Length
5 in

Details

Basic Power Source
Battery
Mounting Position
Vertical
Material
Brass;Plastic;Rubber;Zinc
Includes
Flush valve, EZ actuator, vacuum tube, mounting hardware, stop assembly, 4 C size batteries
Finish
PC
Color
Chrome

Description

Dont get tripped up by wires and extra steps. Battery-operated Zurn Connected Flush Valves save time during install and reduce energy costs 30%. Unlike other solutions, the battery lifespan lasts 3-4 years, so youre not constantly swapping them out of your fixtures.


  • 0.125 gpf Exposed, battery-powered sensor-operated flush valve with wireless usage monitoring
  • Clog-resistant motor-gear operation with manual override button provides reliable actuation
  • Chemical-resistant diaphragm, gaskets and seals for extended service life with lower maintenance costs
  • Heavy-duty brass valve body with a highly polished chrome-plated finish provides long-term durability
  • Customizable alert parameters for usage, water consumption and preventative maintenance
  • Opt into real-time notifications via email or text
  • View dashboard-style device alerts, performance data and trends via a secure web portal with 24/7 access
  • 4 "C" batteries with 3-year battery life, standard
  • ADA compliant
  • 0.125 gpf urinal flush volume provides maximum water conservation and financial savings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.