Zoro Homepage

Aquaflush high efficiency Flushometer

  • Mfr # Z6000-WS1-DF-YB-YC

  • Zoro # G7725123


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Standards
ADA Compliant
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000-WS1-DF-YB-YC
Zoro #
G7725123
UPC #
670240403116
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Aquaflush High Efficiency Flushometer
Finish
Chrome-Plated
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Standards
ADA Compliant
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Series
Aquaflush(R) Z6000
Spud Coupling
1 1/2 in
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Brand and Series
Zurn Aquaflush Z6000
Operating Pressure - Maximum
100 psi
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve
Compatible Manufacturer Part Number
Z6000
Operating Pressure - Minimum
10 psi
Compatible Series
Aquaflush(R)
Spud Location
Top
Compatible Brand
Zurn

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.