Zoro Homepage

Aquaflush high efficiency Flushometer

  • Mfr # Z6011AV-HET-BWN

  • Zoro # G7725078


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
For Use With
Water closets for handicap grab bar applications
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Gallons per Flush
1.28 gpf
Pressure Range
10 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6011AV-HET-BWN
Zoro #
G7725078
UPC #
670240386495
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Aquaflush High Efficiency Flushometer
Finish
Chrome-Plated
For Use With
Water closets for handicap grab bar applications
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Gallons per Flush
1.28 gpf
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Flush Mode
Single Flush
Series
AquaVantage(R) Z6011AV
Fixture Connection
Top Spud
Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Brand and Series
Zurn AquaVantage Z6011AV
Compatible Brand
Zurn
Operating Pressure - Maximum
100 psi
Product Type
Toilet Flush Valve
Spud Location
Top
Compatible Manufacturer Part Number
Z6011AV-BWN
Operating Pressure - Minimum
10 psi
Compatible Series
AquaVantage(R)
Compatible Product Type
Toilets

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.